Shop All Oil Filters
Main Filter
CNH (CASE-NEW HOLLAND) 87027973 Replacement/Interchange Spin-On Filter
Mfr # MF0411119
Zoro # G3108669
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Application Filtration
- Weight 2.4
- Height 6.94
- Replaces OEM Part 87027973
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0411119
- Zoro # G3108669
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 3 |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | 87027973 |
Replaces OEM Brand | CNH (CASE-NEW HOLLAND) |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44230 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 3 |
OEM Replacement Brand | CNH (CASE-NEW HOLLAND) |
Filter Type | Spin-On |
Description
Main Filter MF0871453 replaces OEM 87027973 by CNH (CASE-NEW HOLLAND) and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Truck Valve Extension 1-3/8" (440)
- BALDWIN FILTERS Oil Fltr, Spin-On, Full-Flow (B299)
- LUMAPRO Miniature Lamp, 0.8W, T3 1/4, 14V, PK10 (1488-10PK)
- LUMAPRO Miniature Lamp, 13, 1.1W, G3 1/2, 3.7V, PK10 (13-10PK)
- MAIN FILTER CARQUEST 85758 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER WIX A31A06GA Replacement/Interchange Spin-On Filter (MF0058021)
- MAIN FILTER SAURER 11004919 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER TWIN DISC PM11652A Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER SPEECO 390601A0 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER GRAINGER 5W285 Replacement/Interchange Spin-On Filter (MF0058060)
- SPORLAN OFE-1 OIL FILTER ELEMENT (960015)
- Main Filter Oil Filters