Shop All Automotive Hydraulic Filters
Main Filter
CIM-TEK 70200 Replacement/Interchange Spin-On Filter
Mfr # MF0058050
Zoro # G8406425
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.31
- Application Filtration
- Filter Rating (Microns) 10
- Weight 1.6
- Thread Size 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058050
- Zoro # G8406425
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.31 |
Thread Size | 1.5 |
Details
Application | Filtration |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Weight | 1.6 |
Micron Rating | 10 |
Replaces OEM Part | 70200 |
Replaces OEM Brand | CIM-TEK |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | CIM-TEK |
Filter Type | Spin-On |
Description
Main Filter MF0411034 replaces OEM 70200 by CIM-TEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 5.310in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Carquest, 790211Av Alternator (7902-11AV ALTERNATOR)
- FUNNEL KING Drain Pan, Steel, 17-1/4" L x 17-1/4" W (94480)
- TEMPRESS Tempress 54675 Navistyle Low-Back Boat Seat - Charcoal/Gray (54675)
- K&N Universal Clamp-On Air Filter, Re-0850 (RE-0850)
- MAIN FILTER HYDAC/HYCON 2059435 Replacement/Interchange Spin-On Filter (MF0058061)
- MAIN FILTER LHA SPE1510 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER DONALDSON/FBO/DCI 498 Replacement/Interchange Spin-On Filter (MF0575544)
- MAIN FILTER HYDAC/HYCON 0180MA020BN Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER JOHN DEERE GG17032672 Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER UFI ESF21NCC Replacement/Interchange Spin-On Filter (MF0058057)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18 In (PT8408)
- Main Filter Automotive Hydraulic Filters