Shop All Automotive Hydraulic Filters
Main Filter
CIM-TEK 70174 Replacement/Interchange Spin-On Filter
Mfr # MF0058071
Zoro # G8388189
original price:
$42.89
5% off
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1.5
- Height 10.94
- Weight 3.2
- Filter Rating (Microns) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058071
- Zoro # G8388189
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Weight | 3.2 |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Replaces OEM Part | 70174 |
Replaces OEM Brand | CIM-TEK |
Filter Style | Spin-On |
Product Media | Cellulose/Water Removal |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | CIM-TEK |
Filter Type | Spin-On |
Description
Main Filter MF0086664 replaces OEM 70174 by CIM-TEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILUS Gas Spring Toolbox Applications, 5B-8498IZ (5B-8498IZ)
- SKF Shaft Seal, 3-3/8 x 4-7/16 x 3/8", CRW1, NBR (33700)
- GROTE Air Brake Tube, 1/4", Red, Type A, 100 ft. (81-1014-100R)
- STECK MANUFACTURING Bigeasy Loop (32903)
- MAIN FILTER CIM-TEK 70178 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER CIM-TEK 70171 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER CIM-TEK 70172 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER FLEETGUARD HF6707 Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER FLEETGUARD HF6520 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HYDROLINE IFE5010B Replacement/Interchange Spin-On Filter (MF0058027)
- DONALDSON P170587, HYD CART (P170587)
- Main Filter Automotive Hydraulic Filters