Shop All Automotive Hydraulic Filters
Main Filter
CIM-TEK 70143 Replacement/Interchange Spin-On Filter
Mfr # MF0410605
Zoro # G8514286
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1
- Weight 1.2
- Filter Rating (Microns) 5
- Height 5.75
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0410605
- Zoro # G8514286
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.75 |
Details
Item | Hydraulic Filter |
Micron Rating | 5 |
Weight | 1.2 |
Filter Rating (Microns) | 5 |
Application | Filtration |
Replaces OEM Part | 70143 |
Replaces OEM Brand | CIM-TEK |
Filter Style | Spin-On |
Product Media | Glass/Water Removal |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | CIM-TEK |
Filter Type | Spin-On |
Description
Main Filter MF0410604 replaces OEM 70143 by CIM-TEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 5 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Harness, Headlamp, 2 Prong, Low Beam for 90 (84-1038)
- OTC Air Brake Spring Tool (5081)
- LISLE 37200 Timing Tool For Ford W/ Tensioner (37200)
- QUICKCABLE Washer, 5/16", PK50 (6756-050)
- MAIN FILTER CIM-TEK 70184 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER WIX 51457 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER UFI ESE11NMF Replacement/Interchange Spin-On Filter (MF0058008)
- MAIN FILTER FLEETGUARD HF6706 Replacement/Interchange Spin-On Filter (MF0058061)
- MAIN FILTER PALL HC7400SKN8H Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER LHA SPE1510 Hydraulic Filter Replacement (MF0057995)
- Main Filter Automotive Hydraulic Filters