Shop All Automotive Hydraulic Filters
Main Filter
CIM-TEK 70134 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G8382905
original price:
$16.75
4% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1
- Filter Rating (Microns) 10
- Weight 1.54
- Height 5.38
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G8382905
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Weight | 1.54 |
Micron Rating | 10 |
Application | Filtration |
Replaces OEM Part | 70134 |
Replaces OEM Brand | CIM-TEK |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | CIM-TEK |
Filter Type | Spin-On |
Description
Main Filter MF0086637 replaces OEM 70134 by CIM-TEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 1/4 In. X 50 Ft. (Spool) Washer Tubing, 80204 (80204)
- THETFORD MARINE Porta Potti 345 Marine Toilet (92814)
- BUYERS PRODUCTS Locking Battery Disconnect Switch (6391005)
- A & I PRODUCTS Ball Collar Repair Kit 11" x9" x3" (A-BP435000419)
- MAIN FILTER CIM-TEK 70139 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER CIM-TEK 70135 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER AGCO 700721747 Replacement/Interchange Spin-On Filter (MF0575529)
- MAIN FILTER UCC HYDRAULICS MX1518410 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER IKRON HEK4420135ASSP010 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER OMT CS05CN Replacement/Interchange Spin-On Filter (MF0058011)
- WIX FILTERS Auto Trans Filter Kit, 51628 (51628)
- Main Filter Automotive Hydraulic Filters