Shop All Automotive Hydraulic Filters
Main Filter
CIM-TEK 70060 Replacement/Interchange Spin-On Filter
Mfr # MF0411011
Zoro # G8492358
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.78
- Weight 1.5
- Application Filtration
- Filter Rating (Microns) 10
- Thread Size 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0411011
- Zoro # G8492358
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.78 |
Thread Size | 1.5 |
Details
Micron Rating | 10 |
Weight | 1.5 |
Application | Filtration |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Replaces OEM Part | 70060 |
Replaces OEM Brand | CIM-TEK |
Filter Style | Spin-On |
Product Media | Cellulose/Water Removal |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | CIM-TEK |
Filter Type | Spin-On |
Description
Main Filter MF0086603 replaces OEM 70060 by CIM-TEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 10 Seal Type: Buna Height: 5.776in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6631 Folding Stainless Steel Cleat - 4-1/2” (3006.6631)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 2.5" x2.5" x1.5" (A-6206-2RS-I)
- WIX FILTERS Lube Filter, 51189 (51189)
- A & I PRODUCTS 80 Hvy Roller Chain, 50ft (USA) 12" x12" x16" (A-RC80HX50)
- MAIN FILTER DONALDSON/FBO/DCI P550387 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER FILTER-X XH00007 Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER HIFI SH56561 Replacement/Interchange Spin-On Filter (MF0058013)
- MAIN FILTER DONALDSON/FBO/DCI P165877 Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER PARKER PR4021 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER NAPA 1846 Replacement/Interchange Spin-On Filter (MF0058076)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8842-MPG)
- Main Filter Automotive Hydraulic Filters