Shop All Oil Filters
Main Filter
CHIPBLASTER 3536 Replacement/Interchange Spin-On Filter
Mfr # MF0058081
Zoro # G3119056
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 125
- Application Filtration
- Weight 3.2
- Height 10.63
- Replaces OEM Part 3536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058081
- Zoro # G3119056
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 10.63 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 125 |
Application | Filtration |
Weight | 3.2 |
Replaces OEM Part | 3536 |
Replaces OEM Brand | CHIPBLASTER |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 5 |
OD Bottom | 5 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 125 |
OEM Replacement Brand | CHIPBLASTER |
Filter Type | Spin-On |
Description
Main Filter MF0664075 replaces OEM 3536 by CHIPBLASTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 10.630in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Demount Tool, Truck Tire (20396)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100885Hd (K100885HD)
- QUICKCABLE Heavy Duty Charging Clip, 50A/75A, Black (602035B)
- CCI Wire Primary White 100Ft 16Ga (55667923)
- MAIN FILTER CIM-TEK 70749 Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER CARQUEST 85724 Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER DOOSAN K1022788 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER GEHL 189260 Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER FORCE AMERICA F506825C Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER JACOBSEN 5002693 Replacement/Interchange Spin-On Filter (MF0058076)
- WIX FILTERS AUDI 79-83/NISSAN TKS 67-86/VOLVO 81-84/ (51452)
- Main Filter Oil Filters