Shop All Automotive Hydraulic Filters
Main Filter
CATERPILLAR 3G3448 Hydraulic Filter Replacement
Mfr # MF0066031
Zoro # G2835912
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Rating (Microns) 10
- Micron Rating 10
- Filter Media Glass
- Height 11.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066031
- Zoro # G2835912
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.02 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Filter Media | Glass |
Weight | 2.5 |
Replaces OEM Part | 3G3448 |
Replaces OEM Brand | CATERPILLAR |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.12 |
OD Bottom | 5.12 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
ID Top | 3.35 |
ID Bottom | 3.35 |
OEM Replacement Brand | CATERPILLAR |
Description
Main Filter MF0155193 replaces OEM 3G3448 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 11.02in OD Top: 5.12in OD Bottom: 5.12in ID Top: 3.35in ID_Bottom: 3.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 33182 (33182)
- QUANTUM Fuel Pump Strainer (Set of 3) HFP-S2-3 (HFP-S2-3)
- TIMBREN 11-15 SILVERADO/SIERRA 2500/3500 2WD/4WD FRONT TIMBREN SES (GMFK25D)
- GEN-Y HITCH 2.5 Shank 21K Extended Dual-Ball Mount 12 length (GH-064)
- MAIN FILTER DONALDSON/FBO/DCI P165879 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER BALDWIN AF1124 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER WIX A13A25CBM Replacement/Interchange Spin-On Filter (MF0058086)
- MAIN FILTER PRINCE FA25 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER BALDWIN BT366MPG Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER PTI/TEXTRON F4F040HCB Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER DONALDSON/FBO/DCI P550251 Replacement/Interchange Spin-On Filter (MF0058069)
- Main Filter Automotive Hydraulic Filters