Shop All Oil Filters
Main Filter
CATERPILLAR 2752604 Replacement/Interchange Spin-On Filter
Mfr # MF0058075
Zoro # G3124662
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Weight 3.5
- Height 10.94
- Replaces OEM Part 2752604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058075
- Zoro # G3124662
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 3.5 |
Replaces OEM Part | 2752604 |
Replaces OEM Brand | CATERPILLAR |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | CATERPILLAR |
Filter Type | Spin-On |
Description
Main Filter MF0657581 replaces OEM 2752604 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3155)
- SEACHOICE Arm Only for Wiper Kit 41801 (41821)
- MARTIN TOOLS SPROCKET & GEAR B&F TOOL 25PC SET W/BOX (MT692K)
- TRACERLINE UV Leak Detection Kit (TPOPUV17)
- MAIN FILTER VENTRAC 210001 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FERRIS 5021357 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CNH (CASE-NEW HOLLAND) N14232 Replacement/Interchange Spin-On Filter (MF0575539)
- MAIN FILTER ALTEC 35330007 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER VOLVO 11448509 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER LANSS FILTROS HF3118 Replacement/Interchange Spin-On Filter (MF0058027)
- BETA 1 FILTERS Spin-On replacement filter for 634900 / WOODWARD SALES (B1SO0016575)
- Main Filter Oil Filters