Shop All Automotive Hydraulic Filters
Main Filter
CATERPILLAR 1097289 Hydraulic Filter Replacement
Mfr # MF0575986
Zoro # G2871971
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.09
- Application Filtration
- Micron Rating 25
- Filter Rating (Microns) 25
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575986
- Zoro # G2871971
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.09 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 25 |
Filter Rating (Microns) | 25 |
Filter Media | Glass |
Weight | 0.251 |
Replaces OEM Part | 1097289 |
Replaces OEM Brand | CATERPILLAR |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.79 |
OD Bottom | 1.79 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
ID Top | 0.81 |
Glass | Pressure Line |
OEM Replacement Brand | CATERPILLAR |
Description
Main Filter MF0419217 replaces OEM 1097289 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.09in OD Top: 1.79in OD Bottom: 1.79in ID Top: 0.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Strut Asm Frt Susp, 84677093 (84677093)
- WEILER Small Tire Cleaning Brush, Brass Wire Fill (73156)
- STENS Oem Spec Belt For Wacker Reversible Plate Compactor Tamper 265-407 (265-407)
- VELVAC Repl.Knob/Faceplates For 4-Way Valve (320125)
- MAIN FILTER UFI ESE22NMF Replacement/Interchange Spin-On Filter (MF0058044)
- MAIN FILTER FLEETGUARD HF6133 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER DONALDSON/FBO/DCI P551553 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER PALL HC7400SKN8H Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER GRESEN FB101 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER VICKERS V0211B1R05 Replacement/Interchange Spin-On Filter (MF0058061)
- MAIN FILTER MP FILTRI CS050A03A Replacement/Interchange Spin-On Filter (MF0057999)
- Main Filter Automotive Hydraulic Filters