Shop All Oil Filters
Main Filter
CARQUEST 94160 Replacement/Interchange Spin-On Filter
Mfr # MF0058003
Zoro # G3047461
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 5.75
- Weight 1.7248
- Application Filtration
- Replaces OEM Part 94160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058003
- Zoro # G3047461
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 5.75 |
Thread Size | 44259 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.7248 |
Application | Filtration |
Replaces OEM Part | 94160 |
Replaces OEM Brand | CARQUEST |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | CARQUEST |
Filter Type | Spin-On |
Description
Main Filter MF0653129 replaces OEM 94160 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Brown Tire Repair Strings, 30 Pc. (1031-A)
- FUNNEL KING Polypropylene, 4 oz., 3", Black, 1/4" (32040)
- GROTE Stop-Turn-Tail Lamp, Three Stud, 6.75 In (50972)
- SUR&R Fluid Line Stopper Clamp Kit, Steel (FLS330)
- MAIN FILTER TELSTA T19727 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER EXCEL MFG HP1192 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER CHIPBLASTER 3536 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER FORCE AMERICA F365310C Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER VENTRAC 210001 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- WIX FILTERS Engine Oil Filter #Wix 57356 (57356)
- Main Filter Oil Filters