Shop All Oil Filters
Main Filter
CARQUEST 85759 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G2956577
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Weight 2.4
- Height 6.94
- Replaces OEM Part 85759
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G2956577
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | 85759 |
Replaces OEM Brand | CARQUEST |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Media | Cellulose |
Cellulose | Spin-On |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | CARQUEST |
Description
Main Filter MF0457245 replaces OEM 85759 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 8302210 Clutch Alignment Tool, .590in. Pilot Dia., 19 Spline, Fits Kubota (8302210-HYC)
- WIX FILTERS Oil Filter, Wl10181 (WL10181)
- SCHLEY PRODUCTS TOY HARM BAL HOLDER (SL64300)
- VELVAC Flat Windshield Hd Blade 18" (71-18)
- MAIN FILTER LEEBOY 290030 Replacement/Interchange Spin-On Filter (MF0575540)
- MAIN FILTER EXCEL 783936 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER JCB 58118020 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER CNH (CASE-NEW HOLLAND) D151101 Replacement/Interchange Spin-On Filter (MF0575532)
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER DAYTON 1R412 Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Lube Element, Spin-On, 4-13/32 in. L (P40010)
- Main Filter Oil Filters