Shop All Oil Filters
Main Filter
CARQUEST 85735 Hydraulic Filter Replacement
Mfr # MF0058062
Zoro # G2953016
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Weight 2.5
- Height 6.94
- Application Filtration
- Replaces OEM Part 85735
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058062
- Zoro # G2953016
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 2.5 |
Application | Filtration |
Replaces OEM Part | 85735 |
Replaces OEM Brand | CARQUEST |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Media | Glass |
Glass | Spin-On |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | CARQUEST |
Description
Main Filter MF0457224 replaces OEM 85735 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Dryconn Waterproof Wire Connector, PK10 (69205)
- SKF Small Bore Seals (20 X32 X7)
- WIX FILTERS JOHN DEERE TRACTORS WITH M&W TURBOCHARGE (51052)
- VELVAC On/Off/On Rocker Panel Switch (Dpdt) (090110)
- MAIN FILTER ENERGYLOGIC 20270185 Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER LULL 68379X Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER BUYER'S U3L3FE Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER FERRIS 5021357X1 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HIFI SH66375 Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER GEHL 189260 Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER CNH (CASE-NEW HOLLAND) MT40007563 Hydraulic Filter Replacement (MF0057995)
- Main Filter Oil Filters