Shop All Oil Filters
Main Filter
CARQUEST 85724 Replacement/Interchange Spin-On Filter
Mfr # MF0058056
Zoro # G2959298
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Application Filtration
- Weight 1.9
- Height 7.88
- Replaces OEM Part 85724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058056
- Zoro # G2959298
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 7.88 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Application | Filtration |
Weight | 1.9 |
Replaces OEM Part | 85724 |
Replaces OEM Brand | CARQUEST |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Media | Glass |
Glass | Spin-On |
Filter Rating (Microns) | 25 |
OEM Replacement Brand | CARQUEST |
Description
Main Filter MF0457213 replaces OEM 85724 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 7.880in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIDER 13 1/2 Gauge Gas Cap (22626)
- LUK Clutch Kit, 07-057 (07-057)
- GATES Narrow Section Molded Notch V-Belt, 5Vx800 (5VX800)
- GROTE Sealed Beam Led Combo (94401-5)
- MAIN FILTER CARQUEST 94283 Replacement/Interchange Spin-On Filter (MF0058012)
- MAIN FILTER NORTRAC 778650 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER KUBOTA 115259 Replacement/Interchange Spin-On Filter (MF0058056)
- MAIN FILTER MAHLE S150SP2025 Replacement/Interchange Spin-On Filter (MF0058043)
- MAIN FILTER CHIPBLASTER 3536 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER MCCORMICK 709173A1 Replacement/Interchange Spin-On Filter (MF0058075)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT341)
- Main Filter Oil Filters