Shop All Automotive Hydraulic Filters
Main Filter
CARQUEST 85553 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G2932670
original price:
$17.65
5% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Application Filtration
- Thread Size 1
- Filter Media Cellulose
- Filter Rating (Microns) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G2932670
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Micron Rating | 25 |
Application | Filtration |
Filter Media | Cellulose |
Filter Rating (Microns) | 20 |
Item | Hydraulic Filter |
Weight | 1.54 |
Replaces OEM Part | 85553 |
Replaces OEM Brand | CARQUEST |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | CARQUEST |
Description
Main Filter MF0457076 replaces OEM 85553 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERK Omnidirectional Indoor FM Antenna (FM+)
- MAIN FILTER ZINGA HE3 Replacement/Interchange Spin-On Filter (MF0411005)
- VELVAC 2020, R, H/R, H/M, Ltd, 93"Body, Gm, Blk (716802)
- GATES Classical Section Wrapped V-Belt, B97 (B97)
- MAIN FILTER CARQUEST 85551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HY-PRO HP75L810CB Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER MP FILTRI CS050A06A Replacement/Interchange Spin-On Filter (MF0058001)
- MAIN FILTER HYDAC/HYCON 2058058 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER WIX A01A05C Replacement/Interchange Spin-On Filter (MF0508583)
- MAIN FILTER ZINGA AE10 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HYDAC/HYCON 0080MA005BN Replacement/Interchange Spin-On Filter (MF0058002)
- Main Filter Automotive Hydraulic Filters