Shop All Automotive Hydraulic Filters
Main Filter
CARQUEST 85546 Replacement/Interchange Spin-On Filter
Mfr # MF0057996
Zoro # G2926958
original price:
$22.99
5% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75
- Filter Rating (Microns) 20
- Micron Rating 25
- Filter Media Cellulose
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057996
- Zoro # G2926958
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.75 |
Thread Size | 44259 |
Details
Filter Rating (Microns) | 20 |
Micron Rating | 25 |
Filter Media | Cellulose |
Application | Filtration |
Item | Hydraulic Filter |
Weight | 1.54 |
Replaces OEM Part | 85546 |
Replaces OEM Brand | CARQUEST |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Cellulose | Spin-On |
OEM Replacement Brand | CARQUEST |
Description
Main Filter MF0457071 replaces OEM 85546 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Target Tech 322502 replacement light bulb lamp (322502 TARGET TECH)
- WEATHERTECH Rear FloorLiners, Black, Model 446975 (446975)
- ILC Replacement for KOHLER WI-53044 STARTER (WI-53044 STARTER)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-71022 (355-71022)
- MAIN FILTER PALL HC7500SKZ8H Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER KRALINATOR L454 Replacement/Interchange Spin-On Filter (MF0575533)
- MAIN FILTER WIX A02A10G Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER HYDAC/HYCON 2059436 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER HY-PRO HP75L812AB Replacement/Interchange Spin-On Filter (MF0058079)
- MAIN FILTER OMT CS06EN Replacement/Interchange Spin-On Filter (MF0058024)
- MAIN FILTER HY-PRO HP75L810CB Replacement/Interchange Spin-On Filter (MF0058069)
- Main Filter Automotive Hydraulic Filters