Shop All Automotive Hydraulic Filters
Main Filter
CARQUEST 85249 Replacement/Interchange Spin-On Filter
Mfr # MF0057995
Zoro # G2938097
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38
- Application Filtration
- Filter Media Cellulose
- Filter Rating (Microns) 10
- Thread Size 44259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G2938097
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 44259 |
Details
Micron Rating | 10 |
Application | Filtration |
Filter Media | Cellulose |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Weight | 1.54 |
Replaces OEM Part | 85249 |
Replaces OEM Brand | CARQUEST |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Cellulose | Spin-On |
OEM Replacement Brand | CARQUEST |
Description
Main Filter MF0456828 replaces OEM 85249 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (LL1608)
- A & I PRODUCTS Bearing, Ball; 6200 Series, Flat Edge 2.5" x2.5" x1.5" (A-6206-2RS-I)
- BLUE OX SWAYPRO WRENCH KIT (BXW4029)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 3ft., Orange (300-CB220)
- MAIN FILTER STAUFF SFC3525E Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER STAUFF SF6520W Replacement/Interchange Spin-On Filter (MF0410544)
- MAIN FILTER ZINGA AE10AZ Replacement/Interchange Spin-On Filter (MF0410544)
- MAIN FILTER DONALDSON/FBO/DCI P550252 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER HYDAC/HYCON 0090MA010BN Replacement/Interchange Spin-On Filter (MF0058050)
- MAIN FILTER NORMAN 325 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER MP FILTRI CSGW150P10A Replacement/Interchange Spin-On Filter (MF0058071)
- Main Filter Automotive Hydraulic Filters