Shop All Automotive Hydraulic Filters
Main Filter
CARQUEST 84858 Hydraulic Filter Replacement
Mfr # MF0058434
Zoro # G2712916
original price:
$63.99
5% off
new price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Rating (Microns) 3
- Filter Media Glass
- Height 8.27
- Weight 1.0668
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058434
- Zoro # G2712916
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.27 |
Details
Application | Filtration |
Micron Rating | 3 |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Item | Hydraulic Filter |
Weight | 1.0668 |
Replaces OEM Part | 84858 |
Replaces OEM Brand | CARQUEST |
Filter Style | Pressure Line |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
Collapse Pressure | 3045 |
Flow Direction | Outside-In |
ID Top | 1 |
Glass | Pressure Line |
OEM Replacement Brand | CARQUEST |
Description
Main Filter MF0414649 replaces OEM 84858 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 8.26in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 100' (CNC-3100)
- HELLA MARINE NaviLED PRO 360 - 2nm All Round White Surface Mount - Black Housing (980910121)
- SEACHOICE Stainless Steel Button Stud With Tapping Screw#8 x 3/8", Male, Qty. 40 (59397)
- POWEROPTIX Mini LED Bulb 1156A Amber 2/cd (102-811561)
- MAIN FILTER PRINCE FA25 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P550250 Replacement/Interchange Spin-On Filter (MF0411197)
- MAIN FILTER HYDAC/HYCON 2059425 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER PALL HC7400SUS4H Replacement/Interchange Spin-On Filter (MF0058050)
- MAIN FILTER INGERSOLL RAND A90318735 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER PALL HC7400SUP4H Replacement/Interchange Spin-On Filter (MF0058048)
- DONALDSON Hydraulic Filter, Strainer, P562256 (P562256)
- Main Filter Automotive Hydraulic Filters