Shop All Automotive Hydraulic Filters
Main Filter
CARQUEST 84097 Hydraulic Filter Replacement
Mfr # MF0063447
Zoro # G2929721
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.48
- Filter Media Cellulose
- Micron Rating 10
- Filter Rating (Microns) 10
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0063447
- Zoro # G2929721
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.48 |
Details
Filter Media | Cellulose |
Micron Rating | 10 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Application | Filtration |
Weight | 1.5 |
Replaces OEM Part | 84097 |
Replaces OEM Brand | CARQUEST |
Filter Style | Return Line |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
Collapse Pressure | 145 |
Flow Direction | Inside-Out |
ID Top | 2.84 |
ID Bottom | 0.41 |
Cellulose | Return Line |
OEM Replacement Brand | CARQUEST |
Description
Main Filter MF0456562 replaces OEM 84097 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.48in OD Top: 4.173in OD Bottom: 4.173in ID Top: 2.835in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/2", Black, Type B, 500 ft. (81-1012-500B)
- DAVIS INSTRUMENTS Wind-Tels - Port & Starboard Included (1260)
- GROTE Clearance Marker Light, LED, Red (49282)
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 1-7/8" (40002)
- MAIN FILTER MP FILTRI CT070M60AB Replacement/Interchange Spin-On Filter (MF0058100)
- MAIN FILTER FLEETGUARD HF6520 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HYDAC/HYCON 2058116 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER FILTREC A211C25BM Replacement/Interchange Spin-On Filter (MF0058094)
- MAIN FILTER GRESEN K22001 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER OMT CS05BN Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER DONALDSON/FBO/DCI P564357 Replacement/Interchange Spin-On Filter (MF0058019)
- Main Filter Automotive Hydraulic Filters