Shop All Hydraulic Filters
Main Filter
BEHRINGER PI3145SM10 Replacement/Interchange Hydraulic Filter
Mfr # MF0061067
Zoro # G402496576
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061067
- Zoro # G402496576
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0348643 replaces OEM PI3145SM10 by BEHRINGER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 14.68in
OD Top: 3.29in
OD Bottom: 3.29in
ID Top: 1.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 14.68in
OD Top: 3.29in
OD Bottom: 3.29in
ID Top: 1.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z401)
- GATES Hi-Power II Belts, A200 (A200)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 3/8 Inch Female NPT End, PK 6 (FF66-D6)
- FESTO Plastic Tubing PUN-H-2X0, 4-NT (PUN-H-2X0,4-NT)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- MAIN FILTER INGERSOLL RAND PI311110VG16E Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA20N, 3 micron, Outside-In (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- Main Filter Hydraulic Filtration