Shop All Hydraulic Filter Elements
Main Filter
BEHRINGER BE94042625A Replacement/Interchange Hydraulic Filter
Mfr # MF0058156
Zoro # G801800660
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Top 2.54
- Seal Type Viton
- OD Top 3.84
- Weight 1.642
- Height 25.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058156
- Zoro # G801800660
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 25.08 |
Details
ID Top | 2.54 |
Seal Type | Viton |
OD Top | 3.84 |
Weight | 1.642 |
Micron Rating | 25 |
Application | Filtration |
ID Bottom | 2.54 |
OD Bottom | 3.84 |
Product Media | Glass |
Description
Main Filter MF0293564 replaces OEM BE94042625A by BEHRINGER and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 25.079in
OD Top: 3.839in
OD Bottom: 3.839in
ID Top: 2.539in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 25.079in
OD Top: 3.839in
OD Bottom: 3.839in
ID Top: 2.539in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RC061008)
- ABAC 5 HP 230 Volt Single Phase Two Stage 60 Gallon Vertical Air Compressor (AB5-2160V4)
- PETROCHEM 14 oz Cartridge Beige (PG LCH-220)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (MP-35)
- MAIN FILTER MP FILTRI CU40A03N Replacement/Interchange Hydraulic Filter (MF0577067)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MAIN FILTER DINGBRO DXX6666 Replacement/Interchange Hydraulic Filter (MF0058206)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- Main Filter Hydraulic Filter Elements