Shop All Hydraulic Filters
Main Filter
BANNER FP42607 Replacement/Interchange Hydraulic Filter
Mfr # MF0357587
Zoro # G800906455
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Buna
- Height 43.11
- OD Top 5.99
- OD Bottom 5.99
- ID Top 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0357587
- Zoro # G800906455
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 43.11 |
Details
Seal Type | Buna |
OD Top | 5.99 |
OD Bottom | 5.99 |
ID Top | 3.5 |
ID Bottom | 3.5 |
Micron Rating | 25 |
Product Media | Cellulose |
Weight | 4.8 |
Application | Filtration |
Description
Main Filter MF0444439 replaces OEM FP42607 by BANNER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 43.14in OD Top: 5.992in OD Bottom: 5.992in ID Top: 3.500in ID_Bottom: 3.500inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Female NPT (CA660)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204ZZEC3 (6204ZZEC3)
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0015)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B128)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG228, 10 micron, Outside-In (MF0065999)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG196, 25 micron, Inside-Out (MF0065988)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG239, 10 micron, Outside-In (MF0066004)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72003CG, 25 micron, Outside-In, Glass (MF0595305)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P567067, 10 micron, Outside-In (MF0578575)
- MAIN FILTER Hydraulic Filter, replaces YANMAR 1551100700, 10 micron, Outside-In (MF0592836)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- Main Filter Hydraulic Filters