Shop All Hydraulic Filter Elements
Main Filter
BALDWIN PT9536MPG Replacement/Interchange Hydraulic Filter
Mfr # MF0896916
Zoro # G101800759
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.66
- Application Filtration
- ID Bottom 1.46
- ID Top 1.04
- Micron Rating 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0896916
- Zoro # G101800759
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 8.66 |
Details
Application | Filtration |
ID Bottom | 1.46 |
ID Top | 1.04 |
Micron Rating | 10 |
Seal Type | Viton |
OD Top | 3.23 |
Weight | 1.133 |
Product Media | Glass |
OD Bottom | 3.23 |
Description
Main Filter MF0641930 replaces OEM PT9536MPG by BALDWIN and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.661in
OD Top: 3.228in
OD Bottom: 3.228in
ID Top: 1.043in
ID_Bottom: 1.457in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.661in
OD Top: 3.228in
OD Bottom: 3.228in
ID Top: 1.043in
ID_Bottom: 1.457in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6200, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Open (6200)
- SMC Mechanical Valve, 5 Port, Roller Lever, NPT (VZM450-N01-01S)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 25 (CA440Z-25K)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- MAIN FILTER MP FILTRI HP1351A10AN Replacement/Interchange Hydraulic Filter (MF0058606)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- PARKER Filter Element, 2 Micron, 100 GPM, 150 PSI (932677Q)
- Main Filter Hydraulic Filter Elements