Shop All Automotive Hydraulic Filters
Main Filter
BALDWIN BT8851MPG Replacement/Interchange Spin-On Filter
Mfr # MF0575541
Zoro # G9046295
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.95
- Application Filtration
- Filter Rating (Microns) 15
- Thread Size 1.375
- Weight 3.2395
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575541
- Zoro # G9046295
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.95 |
Thread Size | 1.375 |
Details
Micron Rating | 15 |
Application | Filtration |
Filter Rating (Microns) | 15 |
Item | Hydraulic Filter |
Weight | 3.2395 |
Replaces OEM Part | BT8851MPG |
Replaces OEM Brand | BALDWIN |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
OEM Replacement Brand | BALDWIN |
Filter Type | Spin-On |
Description
Main Filter MF0277354 replaces OEM BT8851MPG by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 120V, 58Mm Plug Cummins, Ford (8601860)
- FRAM OE Replacement 22 Millimeter Thread (XG2)
- STANDARD IGNITION Thermal Limiter Switch, Jb-5 (JB-5)
- THERMOID High Temperature Heater Hose, 1/2In. 50Ft (470308151)
- MAIN FILTER BALDWIN BT8850 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER BALDWIN BT8863 Replacement/Interchange Spin-On Filter (MF0575536)
- MAIN FILTER BALDWIN AF1124 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER NAPA 1551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FILPRO SOET510 Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER PALL HC7400SUP4H Replacement/Interchange Spin-On Filter (MF0058048)
- BALDWIN FILTERS Lube/Hydraulic Element, 3-15/16x5-15/16In (PT82-HD)
- Main Filter Automotive Hydraulic Filters