Shop All Automotive Hydraulic Filters
Main Filter
BALDWIN BT8846 Replacement/Interchange Spin-On Filter
Mfr # MF0575531
Zoro # G9103869
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Height 6.13
- Thread Size 1.375
- Filter Rating (Microns) 15
- Weight 2.5285
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575531
- Zoro # G9103869
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.13 |
Thread Size | 1.375 |
Details
Item | Hydraulic Filter |
Micron Rating | 15 |
Application | Filtration |
Filter Rating (Microns) | 15 |
Weight | 2.5285 |
Replaces OEM Part | BT8846 |
Replaces OEM Brand | BALDWIN |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
OEM Replacement Brand | BALDWIN |
Filter Type | Spin-On |
Description
Main Filter MF0277349 replaces OEM BT8846 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Seal Kit, 801785 (801785)
- ULTRATECH Drum Funnel with Lid, 26.5 In, with Spout (499)
- ILC Replacement For GE GENERAL ELECTRIC GE 7414Y (WW-1WDV-2)
- WOLO Big Rig Horn, Air, Chrome Plated And Black (810)
- MAIN FILTER BALDWIN BT8840MPG Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER BALDWIN BT8849MPG Replacement/Interchange Spin-On Filter (MF0575527)
- MAIN FILTER BALDWIN BT8842MPG Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER NORMAN 603 Replacement/Interchange Spin-On Filter (MF0411197)
- MAIN FILTER MUNCIE RE501 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER CLARK 6591038 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER WIX A08A10C Replacement/Interchange Spin-On Filter (MF0058057)
- Main Filter Automotive Hydraulic Filters