Shop All Automotive Hydraulic Filters
Main Filter
BALDWIN BT8421MPG Replacement/Interchange Spin-On Filter
Mfr # MF0058060
Zoro # G8766679
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Application Filtration
- Filter Rating (Microns) 3
- Height 6.94
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058060
- Zoro # G8766679
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Micron Rating | 3 |
Application | Filtration |
Filter Rating (Microns) | 3 |
Item | Hydraulic Filter |
Weight | 2.5 |
Replaces OEM Part | BT8421MPG |
Replaces OEM Brand | BALDWIN |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | BALDWIN |
Filter Type | Spin-On |
Description
Main Filter MF0277306 replaces OEM BT8421MPG by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Pin Boot Service Tool Kit, Steel (K029107)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7231)
- BALDWIN FILTERS Air Filter, 11-1/4in. to 15-1/16in. dia. (CA5791)
- HALTEC Earthmover O-Ring, 25 in. L, 17/64 in. D (OR-25-T-1)
- MAIN FILTER BALDWIN BT38710 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER BALDWIN BT424 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER BALDWIN BT387 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER PARKER FA5710 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER WIX 51847 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER FLEETGUARD LF680 Replacement/Interchange Spin-On Filter (MF0058058)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566412 (P566412)
- Main Filter Automotive Hydraulic Filters