Shop All Automotive Hydraulic Filters
Main Filter
BALDWIN BT83910 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G8688735
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Height 5.38
- Application Filtration
- Thread Size 1
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G8688735
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | BT83910 |
Replaces OEM Brand | BALDWIN |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
OEM Replacement Brand | BALDWIN |
Filter Type | Spin-On |
Description
Main Filter MF0212267 replaces OEM BT83910 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, Economy Sealed (46083)
- LUMAPRO Miniature Lamp, 120MB-1, T2 1/2,120V (120MB-1)
- HTI Plastic Seat Covers Pk (SC-500)
- SOUTHCO Concealed Soft Draw Latch w/Keeper - Black Rubber (C7-10)
- MAIN FILTER BALDWIN BT8428MPG Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER BALDWIN BT839 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P560693 Replacement/Interchange Spin-On Filter (MF0058004)
- MAIN FILTER ZINGA AE25 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER HYDAC/HYCON 2059423 Replacement/Interchange Spin-On Filter (MF0058002)
- MAIN FILTER HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER NAPA 7800 Hydraulic Filter Replacement (MF0059368)
- Main Filter Automotive Hydraulic Filters