Shop All Automotive Hydraulic Filters
Main Filter
BALDWIN BT38710 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G8721160
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.94
- Application Filtration
- Filter Rating (Microns) 10
- Thread Size 1.5
- Weight 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G8721160
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Application | Filtration |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Weight | 2.4 |
Replaces OEM Part | BT38710 |
Replaces OEM Brand | BALDWIN |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | BALDWIN |
Filter Type | Spin-On |
Description
Main Filter MF0212253 replaces OEM BT38710 by BALDWIN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In (PT275-10)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- STEELMAN Patch Cabinet (4000-CB)
- HOPKINS ENDURANCEQUIK FIX 4 FLAT TRAILER SD BASIC WIRING (48192)
- MAIN FILTER BALDWIN BT387 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER BALDWIN BT287 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER BALDWIN BT8421MPG Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER DONALDSON/FBO/DCI P167945 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER PARKER 925023B Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER LHA SPE1510 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER BALDWIN BT8840 Replacement/Interchange Spin-On Filter (MF0575530)
- Main Filter Automotive Hydraulic Filters