Shop All Oil Filters
Main Filter
ALLIS CHALMERS 02532042 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G3126379
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Weight 1.54
- Height 5.38
- Application Filtration
- Replaces OEM Part 2532042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G3126379
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 2532042 |
Replaces OEM Brand | ALLIS CHALMERS |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | ALLIS CHALMERS |
Filter Type | Spin-On |
Description
Main Filter MF0630825 replaces OEM 02532042 by ALLIS CHALMERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 30g., PK25 (FN030)
- WIX FILTERS VARIOUS HONDA & ACURA 03-14 (24815)
- AFTERMARKET M092103 Drawbar Clevis Fits Massey Ferguson (824360M1)
- EXTREME MAX Extreme Max 3006.8219 BoatTector Stainless Steel Twist Shackle - 3/8" (3006.8219)
- MAIN FILTER AGCO 020493R1 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER CARQUEST 96385 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER DOOSAN K1022788 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER GRAINGER 1R413 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DAYTON 1R412 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER GRAINGER 5W285 Replacement/Interchange Spin-On Filter (MF0058060)
- PUROLATOR Purolator PBL35399 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL35399)
- Main Filter Oil Filters