Shop All Oil Filters
Main Filter
ALLIS CHALMERS 02483998 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G3125931
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Weight 1.54
- Height 5.38
- Application Filtration
- Replaces OEM Part 2483998
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G3125931
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 2483998 |
Replaces OEM Brand | ALLIS CHALMERS |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 20 |
OEM Replacement Brand | ALLIS CHALMERS |
Filter Type | Spin-On |
Description
Main Filter MF0630823 replaces OEM 02483998 by ALLIS CHALMERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Dielectric Grease, 4oz Brush Top (DE-44)
- OTC Capacity Power Train Lift, 2500 Lb (1595A)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- PRESTONE 1 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Bottle (AS658)
- MAIN FILTER AGCO 71321111 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER FORCE AMERICA F506825C Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER ALTEC 35330007 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER JLG INDUSTRIES 43540 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DAF 1500723 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER LENZ CP752100M Replacement/Interchange Spin-On Filter (MF0058009)
- ACDELCO Filter-Oil, Pf454 (PF454)
- Main Filter Oil Filters