Shop All Hydraulic Filters
Main Filter
AIAG HF4051KN Replacement/Interchange Hydraulic Filter
Mfr # MF0059471
Zoro # G2938106
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 9.29
- OD Top 3.94
- OD Bottom 3.94
- ID Top 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059471
- Zoro # G2938106
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.29 |
Details
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 1.63 |
ID Bottom | 1.63 |
Micron Rating | 5 |
Application | Filtration |
Weight | 4.35 |
Product Media | Glass |
Description
Main Filter MF0418099 replaces OEM HF4051KN by AIAG and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.291in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 5 MFD, 2-3/4 In. H (TOCF5)
- CONTINENTAL CONTITECH A59 Wrapped V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (A59)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251F)
- MAIN FILTER MAHLE PI3115 Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP334, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH31211CG, 10 micron, Outside-In, Glass (MF0594137)
- MAIN FILTER FILDA FILTERS FH1000 Replacement/Interchange Hydraulic Filter (MF0503134)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH425)
- Main Filter Hydraulic Filtration