Shop All Hydraulic Filters
Main Filter
AGCHEM 700266 Replacement/Interchange Hydraulic Filter
Mfr # MF0057995
Zoro # G402496293
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G402496293
- Country of Origin United States
- Category Hydraulic Filters
Description
Main Filter MF0091012 replaces OEM 700266 by AGCHEM and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 5.38in
OD Top: 3.75in
OD Bottom: 3.75in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 5.38in
OD Top: 3.75in
OD Bottom: 3.75in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Brass (N4F4-B)
- DODGE SF X 2-15/16-KW Taper Lock Bushing (120487 2-15/16 KWY 3/4X1/32)
- DAYTON Ind Link Single Strand Offset (2YEE3)
- CLEVELAND VIBRATOR CO Pneumatic Vibrator, 11 lb, 19,250 vpm (CVT-P-1)
- MAIN FILTER GRANCH PRF70K40M Replacement/Interchange Hydraulic Filter (MF0359784)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- MAIN FILTER Hydraulic Filter, replaces SEPARATION TECHNOLOGIES ST7752, 50 micron, Outside-In, Wire Mesh (MF0066297)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER CG100, 25 micron, Outside-In, Glass (MF0592865)
- MAIN FILTER Hydraulic Filter, replaces MATT BUCKLEY 1687647, 60 micron, Outside-In, Wire Mesh (MF0066341)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- Main Filter Hydraulic Filtration