Shop All Connecting & Clevis Links
Maillon Rapide
Wide Jaw Quick Link, 1/2 in, 2750 lb.
Mfr # G-120-GS
Zoro # G5098847
original price:
$19.37
25% off
new price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 2,750 lb
- Trade Size 1/2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # G-120-GS
- Zoro # G5098847
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Opening Size | 15/16 in |
Overall Length | 4 7/8 in |
Overall Width | 1.92 in |
Inside Width | 15/16 in |
Compatible Chain Trade Size | 1/2 in |
Inside Length | 3 15/16 in |
Details
Item | Wide Jaw Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 2,750 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:10 |
Product Type | Connecting Link |
Link Type | Quick Link |
Compatible Chain Grade | 30 |
Material Thickness | 1/2 in |
Lifting Capability | Not for Lifting |
Shape | Oblong |
Weight | 0.59 lb |
Fabrication | Forged |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 4 7/8 in, Material Steel, Overall Width 1 29/32 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 2,750 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 3 15/16 in, Standards CE Rated Safety Factor 4:10, Fabrication Forged, Weight 0.59 lb, Inside Width 15/16 in, Compatible Chain Grade 30, Material Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Phenolic Wheel, 5" x 2", Roler Brge (P-PH-050X020/050R)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000900)
- LOOS Marine Eye End, 316 S.S, Size 1/16 (EY1-2X)
- ZORO SELECT Rope, Polypropylene, 5/16in Dia, 1200 ft. (300100-01200-115)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 10 mm. (119364)
- MAILLON RAPIDE Square Quick Link, 3/16 in., 330 lb. (S-050-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/8", 5400 lb. (G-160-SS)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- MAILLON RAPIDE Quick Link, 3/8 in., 1980 lb. (N-090-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (G-050-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (S-050-SS)
- Maillon Rapide Lifting Hardware