Shop All Connecting & Clevis Links
Maillon Rapide
Square Quick Link, 5/16 in., 1210 lb.
Mfr # S-080-GS
Zoro # G5098698
product price: $5.65
/ea
Sold in multiples of 10 for $56.50
$56.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 1,210 lb
- Finish Natural
- Trade Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # S-080-GS
- Zoro # G5098698
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/16 in |
Opening Size | 3/8 in |
Overall Width | 2.07 in |
Overall Length | 2 5/32 in |
Inside Width | 1 15/32 in |
Inside Length | 2 9/32 in |
Compatible Chain Trade Size | 5/16 in |
Details
Item | Square Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 1,210 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:22 |
Product Type | Connecting Link |
Shape | Square |
Fabrication | Forged |
Lifting Capability | Not for Lifting |
Link Type | Quick Link |
Compatible Chain Grade | 30 |
Material Thickness | 5/16 in |
Weight | 0.191 lb |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 5/32 in, Material Steel, Overall Width 2 1/16 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 1,210 lb, Finish Zinc Plated, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 9/32 in, Standards CE Rated Safety Factor 4:22, Fabrication Forged, Weight 0.191 lb, Inside Width 1 15/32 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Silver (EE2804TFX16)
- WERNER 6 ft Aluminum Twin Platform Stepladder, 300 lb Capacity (PT374)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Blue (36FL14)
- HARRINGTON Carbon Brush (E2D502P125)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 10 mm. (119364)
- MAILLON RAPIDE Quick Link, 3/8 in., 1980 lb. (N-090-GS)
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (G-120-SS)
- MAILLON RAPIDE Delta Quick Link, 5/16 in., 1210 lb. (D-080-GS)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Mild Steel Cold Shut 800 lb (T4900424)
- Maillon Rapide Connecting & Clevis Links