Shop All Connecting & Clevis Links
Maillon Rapide
Square Quick Link, 3/8 in., 1540 lb.
Mfr # S-090-GS
Zoro # G5098689
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 1,540 lb
- Trade Size 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # S-090-GS
- Zoro # G5098689
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/8 in |
Opening Size | 7/16 in |
Overall Length | 2 3/8 in |
Overall Width | 2.28 in |
Compatible Chain Trade Size | 3/8 in |
Inside Width | 1 9/16 in |
Inside Length | 2 15/32 in |
Details
Item | Square Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 1,540 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:23 |
Product Type | Connecting Link |
Link Type | Quick Link |
Material Thickness | 3/8 in |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 30 |
Fabrication | Forged |
Weight | 0.284 lb |
Shape | Square |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 3/8 in, Material Steel, Overall Width 2 9/32 in, Product Type Connecting Link, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 1,540 lb, Finish Zinc Plated, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 15/32 in, Standards CE Rated Safety Factor 4:23, Fabrication Forged, Weight 0.284 lb, Inside Width 1 9/16 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Invertible Fork Straddle Lift, Load Cap. 400 lb. (GL-8 STR)
- HARPER TRUCKS Hand Truck, Steel, Flow Handle, 700 lb. (JEDTK1935P)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H (30E986)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH BLACK (VDKR-2-BK)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (N-120-SS)
- MAILLON RAPIDE Square Quick Link, 3/16 in., 330 lb. (S-050-GS)
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (P-050-SS)
- MAILLON RAPIDE Quick Link, 3/8 in., 1980 lb. (N-090-GS)
- ZORO SELECT Threaded Quick Link, Zinc, Width: 1 39/64" (1RCD5)
- Maillon Rapide Lifting Hardware