Shop All Connecting & Clevis Links
Maillon Rapide
Square Quick Link, 3/16 in., 330 lb.
Mfr # S-050-GS
Zoro # G5098716
product price: $4.59
/ea
Sold in multiples of 10 for $45.90
$45.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 330 lb
- Trade Size 3/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # S-050-GS
- Zoro # G5098716
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/16 in |
Overall Width | 1.5 in |
Opening Size | 1/4 in |
Overall Length | 1 1/2 in |
Inside Width | 1 3/32 in |
Compatible Chain Trade Size | 3/16 in |
Inside Length | 1 9/16 in |
Details
Item | Square Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 330 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:20 |
Product Type | Connecting Link |
Shape | Square |
Link Type | Quick Link |
Weight | 0.057 lb |
Lifting Capability | Not for Lifting |
Fabrication | Forged |
Material Thickness | 3/16 in |
Compatible Chain Grade | 30 |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 1 1/2 in, Material Steel, Overall Width 1 1/2 in, Product Type Connecting Link, Compatible Chain Trade Size 3/16 in, Trade Size 3/16 in, Working Load Limit 330 lb, Finish Zinc Plated, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 9/16 in, Standards CE Rated Safety Factor 4:20, Fabrication Forged, Weight 0.057 lb, Inside Width 1 3/32 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Material Handling Cart, Gray, Trash Only (N1017261-GRAY-TRASH)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL5000Lb, Dia1/2In (12IEEX4)
- HALLOWELL Post Protector, 6"X4.25"X12", Yellow (PP070712SY)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Strap Loop (T7691802)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 10 mm. (119364)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- MAILLON RAPIDE Delta Quick Link, 3/8 in., 1540 lb. (D-090-GS)
- MAILLON RAPIDE Wide Jaw Quick Link, 1/2 in, 2750 lb. (G-120-GS)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (G-050-SS)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Quick Link 1760 lb 3 in. L (T7645136V)
- Maillon Rapide Lifting Hardware