Shop All Connecting & Clevis Links
Maillon Rapide
Square Quick Link, 1/2 in., 2420 lb.
Mfr # S-120-GS
Zoro # G5098670
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 2,420 lb
- Finish Natural
- Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # S-120-GS
- Zoro # G5098670
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Opening Size | 9/16 in |
Overall Width | 2.92 in |
Overall Length | 3 1/16 in |
Inside Length | 3 3/16 in |
Inside Width | 1 31/32 in |
Compatible Chain Trade Size | 1/2 in |
Details
Item | Square Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 2,420 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:24 |
Product Type | Connecting Link |
Fabrication | Forged |
Lifting Capability | Not for Lifting |
Material Thickness | 1/2 in |
Link Type | Quick Link |
Weight | 0.612 lb |
Shape | Square |
Compatible Chain Grade | 30 |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 3 1/16 in, Material Steel, Overall Width 2 29/32 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 2,425 lb, Finish Zinc Plated, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 3 3/16 in, Standards CE Rated Safety Factor 4:24, Fabrication Forged, Weight 0.612 lb, Inside Width 1 31/32 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Truck, Hand, 400 Lb (5Z078)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 75 lb. (416P11)
- LOOS Wire Rope Sleeve, 1/16 In, 304 SS (SL11-2)
- MAILLON RAPIDE Delta Quick Link, 5/16 in., 1210 lb. (D-080-GS)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 10 mm. (119364)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (D-060-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (P-080-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (G-080-SS)
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- PEERLESS CHAIN 1/4 G70 COUPLING LK, YZ, UPC, 8153055 (8153055)
- Maillon Rapide Connecting & Clevis Links