Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 5/16", 1540 lb.
Mfr # S-080-SS
Zoro # G7131043
product price: $16.29
/ea
Sold in multiples of 10 for $162.90
$162.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 30
- Material Stainless Steel
- Working Load Limit 1,540 lb
- Trade Size 5/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # S-080-SS
- Zoro # G7131043
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/16 in |
Overall Length | 2 5/32 in |
Opening Size | 3/8 in |
Overall Width | 1.75 in |
Compatible Chain Trade Size | 5/16 in |
Inside Length | 2 3/8 in |
Inside Width | 1 15/32 in |
Details
Item | Quick Link |
Grade | 30 |
Material | Stainless Steel |
Working Load Limit | 1,540 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 30 |
Weight | 0.198 lb |
Link Type | Quick Link |
Material Thickness | 5/16 in |
Fabrication | Forged |
Shape | Square |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 5/32 in, Material Stainless Steel, Overall Width 1 3/4 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 1,210 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 3/8 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.198 lb, Inside Width 1 15/32 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Thermostat Guard with Inner Shelf, Plastic (CG-512A)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 17 ft (13908-074)
- HAMILTON Champion Swivel Caster, 10" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-13DT)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (P-080-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/8", 1980 lb. (N-090-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (P-050-SS)
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- MIDWEST FASTENER 3/8" Quick Links 3PK (34065)
- Maillon Rapide Lifting Hardware