Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 5/16", 1540 lb.
Mfr # P-080-SS
Zoro # G7130790
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade 30
- Working Load Limit 1,540 lb
- Trade Size 5/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maillon Rapide
- MFR # P-080-SS
- Zoro # G7130790
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/16 in |
Overall Width | 1.75 in |
Opening Size | 2 3/32 in |
Overall Length | 3 15/16 in |
Inside Length | 3 5/16 in |
Compatible Chain Trade Size | 5/16 in |
Inside Width | 1 15/32 in |
Details
Item | Quick Link |
Material | Stainless Steel |
Grade | 30 |
Working Load Limit | 1,540 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Compatible Chain Grade | 30 |
Lifting Capability | Not for Lifting |
Material Thickness | 5/16 in |
Shape | Pear |
Fabrication | Forged |
Weight | 0.238 lb |
Link Type | Quick Link |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 3 15/16 in, Material Stainless Steel, Overall Width 1 3/4 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 1,540 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 3 5/16 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.238 lb, Inside Width 1 15/32 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (10077 GRAY)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Yellow (NS-WEB26000Y)
- ZORO SELECT Castr Wheel, Polyurethane, 10 in., 5500 lb. (250 PT2P)
- ZORO SELECT Fork Extensions, Yellow, 5 x 96 In, Pk2 (2KFH1)
- MAILLON RAPIDE Delta Quick Link, 5/16 in., 1210 lb. (D-080-GS)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (N-120-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- MAILLON RAPIDE Wide Jaw Quick Link, 1/2 in, 2750 lb. (G-120-GS)
- MAILLON RAPIDE Quick Link, 3/8 in., 1980 lb. (N-090-GS)
- CAMPBELL CHAIN & FITTINGS 1/8" x 3/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950024)
- Maillon Rapide Lifting Hardware