Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 5/16", 1540 lb.
Mfr # G-080-SS
Zoro # G7136217
original price:
$16.55
5% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade 30
- Working Load Limit 1,540 lb
- Trade Size 5/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # G-080-SS
- Zoro # G7136217
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/16 in |
Overall Length | 3 7/16 in |
Overall Width | 1.0 in |
Opening Size | 1 in |
Inside Width | 11/16 in |
Inside Length | 2 27/32 in |
Compatible Chain Trade Size | 5/16 in |
Details
Item | Quick Link |
Material | Stainless Steel |
Grade | 30 |
Working Load Limit | 1,540 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Link Type | Quick Link |
Shape | Oblong |
Lifting Capability | Not for Lifting |
Fabrication | Forged |
Material Thickness | 5/16 in |
Compatible Chain Grade | 30 |
Weight | 0.205 lb |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 3 7/16 in, Material Stainless Steel, Overall Width 1 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 1,540 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 27/32 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.205 lb, Inside Width 11/16 in, Compatible Chain Grade 30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Caster 4 In., Swivel, 375 lb Capacity (SLAC4S)
- HAMILTON Versa-Tech Wheel, 6X2, 1/2Rb (W-620-TE-1/2)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 10ft. (322-10S)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., White Core (P-UP-040X020/050D)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (G-120-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (D-060-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (G-050-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (P-050-SS)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- PEERLESS CHAIN 3/16X1 LAP LINK, ZP, UPC, 4417640 (4417640)
- Maillon Rapide Connecting & Clevis Links