Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 3/8", 1980 lb.
Mfr # S-090-SS
Zoro # G7119119
product price: $21.29
/ea
Sold in multiples of 5 for $106.45
$106.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade 30
- Working Load Limit 1,980 lb
- Trade Size 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # S-090-SS
- Zoro # G7119119
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/8 in |
Overall Length | 2 3/8 in |
Opening Size | 7/16 in |
Overall Width | 1.93 in |
Compatible Chain Trade Size | 3/8 in |
Inside Length | 2 9/16 in |
Inside Width | 1 9/16 in |
Details
Item | Quick Link |
Material | Stainless Steel |
Grade | 30 |
Working Load Limit | 1,980 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Shape | Square |
Weight | 0.291 lb |
Compatible Chain Grade | 30 |
Lifting Capability | Not for Lifting |
Link Type | Quick Link |
Fabrication | Forged |
Material Thickness | 3/8 in |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 3/8 in, Material Stainless Steel, Overall Width 1 15/16 in, Product Type Connecting Link, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 1,540 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 9/16 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.291 lb, Inside Width 1 9/16 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Round Sling, Endless, Green (EN60X7)
- ZORO SELECT Standard Plate Caster, Rigid, 225 lb. (493W82)
- ZORO SELECT Plate Caster, 80 lb. Load Rating (P4S-PB020G-P-AF)
- WRIGHT BUMP-RELEASE HOPPER 1.5 CU YD Light Bump-Release Gray (15055BR)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/8", 5400 lb. (G-160-SS)
- MAILLON RAPIDE Delta Quick Link, 5/16 in., 1210 lb. (D-080-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- MAILLON RAPIDE Quick Link, 5/16 in., 1540 lb. (N-080-GS)
- MAILLON RAPIDE Steel Pear Quick Link Plated- 10 mm. (119387)
- PEERLESS CHAIN 5/16 G43 CL GRAB HK, ZP, UPC, 8023330 (8023330)
- Maillon Rapide Lifting Hardware