Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 3/8", 1980 lb.
Mfr # N-090-SS
Zoro # G7127640
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade 30
- Working Load Limit 1,980 lb
- Trade Size 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maillon Rapide
- MFR # N-090-SS
- Zoro # G7127640
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/8 in |
Overall Width | 1.12 in |
Opening Size | 1 3/32 in |
Overall Length | 3 1/8 in |
Inside Length | 2 7/16 in |
Inside Width | 3/4 in |
Compatible Chain Trade Size | 3/8 in |
Details
Item | Quick Link |
Material | Stainless Steel |
Grade | 30 |
Working Load Limit | 1,980 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Material Thickness | 3/8 in |
Compatible Chain Grade | 30 |
Link Type | Quick Link |
Lifting Capability | Not for Lifting |
Fabrication | Forged |
Weight | 0.231 lb |
Shape | Oblong |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 3 1/8 in, Material Stainless Steel, Overall Width 1 1/8 in, Product Type Connecting Link, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 1,980 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 7/16 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.231 lb, Inside Width 3/4 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S25-DCS-WA-5)
- HAMILTON Unilast Wheel, 6X2, 1/2 Ball Brg (W-620-UYB-1/2)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E30B3C2P6)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE1802NFX8)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (P-080-SS)
- MAILLON RAPIDE Wide Jaw Quick Link, 5/16 in, 1430 lb (G-080-GS)
- MAILLON RAPIDE Quick Link, 1/4 in., 880 lb. (N-060-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (G-080-SS)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 12 mm. (119366)
- MAILLON RAPIDE Quick Link, 3/8 in., 1980 lb. (N-090-GS)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Quick Link 660 lb 2 in. L (T7645116V)
- Maillon Rapide Connecting & Clevis Links