Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 3/8", 1980 lb.
Mfr # D-090-SS
Zoro # G7128121
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 30
- Material Stainless Steel
- Working Load Limit 1,980 lb
- Finish Natural
- Trade Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # D-090-SS
- Zoro # G7128121
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/8 in |
Overall Length | 2 3/8 in |
Opening Size | 2 3/8 in |
Overall Width | 2.0 in |
Narrow-End Inside Width | 29/32 in |
Inside Width | 1 21/32 in |
Compatible Chain Trade Size | 3/8 in |
Wide-End Inside Width | 1 21/32 in |
Inside Length | 2 3/8 in |
Details
Item | Quick Link |
Grade | 30 |
Material | Stainless Steel |
Working Load Limit | 1,980 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Shape | Pear |
Material Thickness | 3/8 in |
Link Type | Quick Link |
Fabrication | Forged |
Weight | 0.253 lb |
Compatible Chain Grade | 30 |
Lifting Capability | Not for Lifting |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 3/8 in, Material Stainless Steel, Overall Width 2 in, Product Type Connecting Link, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 1,980 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 3/8 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.253 lb, Inside Width 1 21/32 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Nylon, Yellow (EN2601NX5)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLA7)
- BULLDOG WINCH Hand Controller 16.5k and 18.5k (20398)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (N-120-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (N-080-SS)
- MAILLON RAPIDE Delta Quick Link, 5/8 in., 4840 lb. (D-160-GS)
- MAILLON RAPIDE Quick Link, 5/16 in., 1540 lb. (N-080-GS)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (G-120-SS)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Quick Link 1760 lb 3 in. L (T7645136V)
- Maillon Rapide Lifting Hardware