Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 3/16", 600 lb.
Mfr # S-050-SS
Zoro # G7137422
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade 30
- Working Load Limit 600 lb
- Trade Size 3/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maillon Rapide
- MFR # S-050-SS
- Zoro # G7137422
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/16 in |
Overall Length | 1 1/2 in |
Opening Size | 1/4 in |
Overall Width | 1.31 in |
Inside Length | 1 9/16 in |
Compatible Chain Trade Size | 3/16 in |
Inside Width | 1 3/32 in |
Details
Item | Quick Link |
Material | Stainless Steel |
Grade | 30 |
Working Load Limit | 600 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Compatible Chain Grade | 30 |
Fabrication | Forged |
Material Thickness | 3/16 in |
Shape | Square |
Link Type | Quick Link |
Weight | 0.059 lb |
Lifting Capability | Not for Lifting |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 1 1/2 in, Material Stainless Steel, Overall Width 1 5/16 in, Product Type Connecting Link, Compatible Chain Trade Size 3/16 in, Trade Size 3/16 in, Working Load Limit 330 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 9/16 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.059 lb, Inside Width 1 3/32 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 800 lb., Delrin Bearing (P21S-PH040D-14-BC-SS)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN2801TX2)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21S-UP040D-14-BC-SS)
- MAILLON RAPIDE Quick Link, 3/16 in., 600 lb. (N-050-GS)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (G-120-SS)
- MAILLON RAPIDE Wide Jaw Quick Link, 5/16 in, 1430 lb (G-080-GS)
- MAILLON RAPIDE Square Quick Link, 3/16 in., 330 lb. (S-050-GS)
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- VESTIL Swivel Hook With Clevis, 6K cap (HOOK-S-6)
- Maillon Rapide Lifting Hardware