Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 3/16", 600 lb.
Mfr # N-050-SS
Zoro # G7120327
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Grade 30
- Working Load Limit 600 lb
- Trade Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # N-050-SS
- Zoro # G7120327
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/16 in |
Overall Length | 1 7/8 in |
Overall Width | 0.68 in |
Opening Size | 23/32 in |
Compatible Chain Trade Size | 3/16 in |
Inside Width | 1/2 in |
Inside Length | 1 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quick Link |
Material | Stainless Steel |
Grade | 30 |
Working Load Limit | 600 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Material Thickness | 3/16 in |
Fabrication | Forged |
Weight | 0.046 lb |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 30 |
Link Type | Quick Link |
Shape | Oblong |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 1 7/8 in, Material Stainless Steel, Overall Width 11/16 in, Product Type Connecting Link, Compatible Chain Trade Size 3/16 in, Trade Size 3/16 in, Working Load Limit 600 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 9/16 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.046 lb, Inside Width 1/2 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 300 lb Cap (15395-001)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 2800 lb (38EEX3)
- HAMILTON Vulcalite Wheel, 8X2 5/8Rb (W-820-AR-5/8)
- RAXGO Car Parking Mat, Garage Parking Aid Tire Stopper for Cars (RAXCPM2PB)
- MAILLON RAPIDE Quick Link, Grade 30, 5/8", 5400 lb. (G-160-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (G-120-SS)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (G-050-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- PEERLESS CHAIN 20K 59" AG W/CLEV-LK 25/DRUM, 8612486 (8612486)
- Maillon Rapide Connecting & Clevis Links