Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 1/8", 440 lb.
Mfr # S-035-SS
Zoro # G7123020
original price:
$6.95
5% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Grade 30
- Working Load Limit 440 lb
- Trade Size 1/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maillon Rapide
- MFR # S-035-SS
- Zoro # G7123020
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/8 in |
Overall Length | 1 1/16 in |
Overall Width | 1.0 in |
Opening Size | 3/16 in |
Inside Length | 1 5/32 in |
Compatible Chain Trade Size | 1/8 in |
Inside Width | 7/8 in |
Details
Item | Quick Link |
Material | Stainless Steel |
Grade | 30 |
Working Load Limit | 440 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Material Thickness | 1/8 in |
Weight | 0.024 lb |
Compatible Chain Grade | 30 |
Shape | Square |
Fabrication | Forged |
Lifting Capability | Not for Lifting |
Link Type | Quick Link |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 1 1/16 in, Material Stainless Steel, Overall Width 1 in, Product Type Connecting Link, Compatible Chain Trade Size 1/8 in, Trade Size 1/8 in, Working Load Limit 155 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 5/32 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.024 lb, Inside Width 7/8 in, Compatible Chain Grade 30, Material Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (1DNL1)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft. x 2 in., 3300 lbs (26422)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-TB)
- PEERLESS Transport Chain, 275 ft., 4700 lb. (5040354)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- MAILLON RAPIDE Square Quick Link, 3/16 in., 330 lb. (S-050-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (G-060-SS)
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- MAILLON RAPIDE Quick Link, 5/16 in., 1540 lb. (N-080-GS)
- KONG USA Snap Bronze Round Swivel Eye 10mm (360100Y00YK)
- Maillon Rapide Lifting Hardware