Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 1/8", 440 lb.
Mfr # N-035-SS
Zoro # G7134738
product price: $5.35
/ea
Not eligible for select promotions
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 30
- Material Stainless Steel
- Working Load Limit 440 lb
- Trade Size 1/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # N-035-SS
- Zoro # G7134738
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/8 in |
Opening Size | 17/32 in |
Overall Length | 1 3/8 in |
Overall Width | 0.5 in |
Inside Width | 13/32 in |
Compatible Chain Trade Size | 1/8 in |
Inside Length | 1 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quick Link |
Grade | 30 |
Material | Stainless Steel |
Working Load Limit | 440 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Lifting Capability | Not for Lifting |
Material Thickness | 1/8 in |
Shape | Oblong |
Link Type | Quick Link |
Fabrication | Forged |
Weight | 0.017 lb |
Compatible Chain Grade | 30 |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 1 3/8 in, Material Stainless Steel, Overall Width 1/2 in, Product Type Connecting Link, Compatible Chain Trade Size 1/8 in, Trade Size 1/8 in, Working Load Limit 440 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 5/32 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.017 lb, Inside Width 13/32 in, Compatible Chain Grade 30, Material Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY S-1311N Chain Shortener Link, 1/4 in Trade, 4300 lb Load, 100 Grade, Alloy Steel (1017869)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE2601NTX2)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T210X4)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 10 mm. (119364)
- MAILLON RAPIDE Quick Link, 3/8 in., 1980 lb. (N-090-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (P-080-SS)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/8", 5400 lb. (G-160-SS)
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated (5800324)
- Maillon Rapide Lifting Hardware