Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 1/8", 440 lb.
Mfr # D-035-SS
Zoro # G7138603
product price: $5.45
/ea
Not eligible for select promotions
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 30
- Material Stainless Steel
- Working Load Limit 440 lb
- Finish Natural
- Trade Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # D-035-SS
- Zoro # G7138603
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/8 in |
Opening Size | 1 7/32 in |
Overall Length | 1 1/4 in |
Overall Width | 1.06 in |
Inside Width | 15/16 in |
Wide-End Inside Width | 15/16 in |
Narrow-End Inside Width | 9/16 in |
Compatible Chain Trade Size | 1/8 in |
Inside Length | 1 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Quick Link |
Grade | 30 |
Material | Stainless Steel |
Working Load Limit | 440 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Compatible Chain Grade | 30 |
Link Type | Quick Link |
Weight | 0.022 lb |
Material Thickness | 1/2 in |
Lifting Capability | Not for Lifting |
Shape | Pear |
Fabrication | Forged |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 1 1/4 in, Material Stainless Steel, Overall Width 1 1/16 in, Product Type Connecting Link, Compatible Chain Trade Size 1/8 in, Trade Size 1/8 in, Working Load Limit 440 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 5/32 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.022 lb, Inside Width 15/16 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 48in.L x 6inW, Strap, PK2 (35LU42)
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BU-C-2)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC9)
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- MAILLON RAPIDE Steel Pear Quick Link Plated- 10 mm. (119387)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (G-060-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (G-050-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (N-080-SS)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 10 mm. (119364)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (G-080-SS)
- KOCH INDUSTRIES Clevis General Purpose 3/4In (4005503/M465)
- Maillon Rapide Lifting Hardware