Shop All Connecting & Clevis Links
This Product is Discontinued
Maillon Rapide
Quick Link, Grade 30, 1/4", 880 lb. (Discontinued)
Mfr # 7350SF-1/4
Zoro # G7123949
This Product is Discontinued
Key Features
- Grade 30
- Material Stainless Steel
- Working Load Limit 880 lb
- Trade Size 1/4 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # 7350SF-1/4
- Zoro # G7123949
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/4 in |
Overall Length | 2 1/4 in |
Opening Size | 13/16 in |
Overall Width | 0.81 in |
Details
Item | Quick Link |
Grade | 30 |
Material | Stainless Steel |
Working Load Limit | 880 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Link Type | Quick Link |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 1/4 in, Material Stainless Steel, Overall Width 13/16 in, Product Type Connecting Link, Trade Size 1/4 in, Working Load Limit 880 lb, Finish Plain, Standards CE Rated Safety Factor 4:1, Opening Size 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.