Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 1/2", 3300 lb.
Mfr # N-120-SS
Zoro # G7131621
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 30
- Material Stainless Steel
- Working Load Limit 3,300 lb
- Trade Size 1/2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # N-120-SS
- Zoro # G7131621
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Overall Width | 1.37 in |
Overall Length | 4 1/8 in |
Opening Size | 1 13/32 in |
Inside Length | 3 5/32 in |
Inside Width | 15/16 in |
Compatible Chain Trade Size | 1/2 in |
Details
Item | Quick Link |
Grade | 30 |
Material | Stainless Steel |
Working Load Limit | 3,300 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Shape | Oblong |
Material Thickness | 1/2 in |
Compatible Chain Grade | 30 |
Weight | 0.524 lb |
Link Type | Quick Link |
Fabrication | Forged |
Lifting Capability | Not for Lifting |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 4 1/8 in, Material Stainless Steel, Overall Width 1 3/8 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 3,300 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 3 5/32 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.524 lb, Inside Width 15/16 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft, Fiberglass (FMT-17)
- VESTIL Alum Walk Ramp Overlap Style, 168x28" (AWR-28-14A)
- MILWAUKEE HAND TRUCKS Folding Handle Platform Truck (DC33881)
- R&B WIRE PRODUCTS Small Utility Tilt Truck, 1/2 Cubic Yard, Black (TILT-SML/BLK)
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/8", 1980 lb. (G-090-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (G-050-SS)
- MAILLON RAPIDE Wide Jaw Quick Link, 5/16 in, 1430 lb (G-080-GS)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- INDUSCO Link, 3/16"x 1"Lap (54400221)
- Maillon Rapide Connecting & Clevis Links